Label, 2 in Height, 4 in Width, Rectangle
Mfr # 58667
Zoro # G1620272
product price:Â $13.69
/pk 10, $1.37/eaKey Features
Header
No Header
Legend
Oxy
Width
4 in
Height
2 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
58667
Zoro #
G1620272
UPC #
754473586676
Country of Origin
United States
Dimensions
Width
4 in
Height
2 in
Thickness
0.004 in
Description
Right-To-Know Label, Adhesive Non-Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Package Type Pack, Preprinted Text Oxy, Product Type Right-To-Know Label
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.