Shop BRADY
See all product information
Create Account
No Parking Sign, 10"H, 14"W, Plastic, 25825
Mfr # 25825
Zoro # G8417628
product price:Â
$
13.99
/ea
Key Features
Header
Notice
Legend
Do Not Park Here
Width
14"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25825
- Zoro #
- G8417628
- UPC #
- 754473258252
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.060"
Details
- Item
- No Parking Sign
- Header
- Notice
- Legend
- Do Not Park Here
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- Yes
- Double-Sided
- No
- Legend Style
- Text
- Sign Legend Color
- Black
- Header Legend Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Header Background Color
- Blue
- Sign Legend Text Color
- Black
Description
No Parking Sign, Height 10 In., Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.