Notice Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 95259

  • Mfr # 95259

  • Zoro # G7411947


product price:  $34.99
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95259
Zoro #
G7411947
UPC #
754473952594
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Sign Legend Text Color
Black, Red

Description

Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.