Notice, Wash Your Hands. Avoid Contamination., 14" W x 10" H, Rectangle, Plastic, 145749
Mfr # 145749
Zoro # G7400963
product price:Â $29.99
/eaKey Features
Legend
Wash Your Hands. Avoid Contamination.
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.125"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
145749
Zoro #
G7400963
UPC #
754473545413
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.125"
Details
Item
Notice Sign
Legend
Wash Your Hands. Avoid Contamination.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
Notice
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
OSHA Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wash Your Hands. Avoid Contamination., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.