Shop BRADY
See all product information
Create Account
Notice, Please Excuse Our Appearance We Are Remodeling, 10" W x 7" H, Rectangle, Plastic, 126931
Mfr # 126931
Zoro # G7396072
product price:Â $10.15
/eaKey Features
Legend
Please Excuse Our Appearance We Are Remodeling
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.059"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
126931
Zoro #
G7396072
UPC #
754473751937
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Notice Sign
Legend
Please Excuse Our Appearance We Are Remodeling
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
Header
Notice
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Humor, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Please Excuse Our Appearance We Are Remodeling, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.