Shop BRADY
See all product information
Create Account
Notice, This Door to Remain Unlocked During Business Hours, 10" W x 7" H, Rectangle, Plastic, 127063
Mfr # 127063
Zoro # G7361641
product price:Â
$
9.55
/ea
Key Features
Legend
This Door to Remain Unlocked During Business Hours
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127063
- Zoro #
- G7361641
- UPC #
- 754473753900
- Country of Origin
- United States
- Item
- Notice Sign
- Legend
- This Door to Remain Unlocked During Business Hours
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Background Color
- Blue
- Header
- Notice
- Printed Language
- English
- Sign Background Color
- White
- Header Legend Color
- White
- ANSI Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Legend Style
- Text
- OSHA Compliant
- Yes
- Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend This Door To Remain Unlocked During Business Hours, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.