This item is Discontinued.
This item is Discontinued.
Notice Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)
Mfr #
126462
Zoro #
G7435123
UPC # 754473746469
Country of Origin United States
Category Right-To-Know & SDS Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126462
- Zoro #
- G7435123
- UPC #
- 754473746469
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.035 in
Details
- Item
- Notice Sign
- Header
- Notice
- Legend
- Material Safety Data Sheets Available Upon Request
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Header Background Color
- Blue
- OSHA Compliant
- Yes
- Header Legend Color
- White
- ANSI Compliant
- No
- Double-Sided
- No
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- Legend Style
- Text
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Notice Sign, Sign Subject Matter SDS or Right to Know, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Material Safety Data Sheets Available Upon Request, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.