Shop BRADY

Notice Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 145764

  • Zoro # G8641573


product price:  $18.49
/ea

Key Features

Header
Notice
Legend
Hairnets And Beard Covers Required In This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
145764
Zoro #
G8641573
UPC #
754473545567
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Notice Sign
Header
Notice
Legend
Hairnets And Beard Covers Required In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Sign Legend Text Color
Black, Blue
Sign Header Background Color
Blue
Sign Legend
Hairnets And Beard Covers Required In This Area
Glow In The Dark
No
Sign Header
Notice
Sign Header Text Color
White

Description

Notice Sign, Rectangle, English, Sign Legend Hairnets And Beard Covers Required In This Area

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.