Shop BRADY
See all product information
Create Account
Notice, Wash Your Hands Before Leaving This Room, 10" W x 7" H, Rectangle, Aluminum, 42730
Mfr # 42730
Zoro # G8450552
product price:Â
$
14.85
/ea
Key Features
Legend
Wash Your Hands Before Leaving This Room
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42730
- Zoro #
- G8450552
- UPC #
- 754473427306
- Country of Origin
- United States
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.035"
Details
- Item
- Notice Sign
- Legend
- Wash Your Hands Before Leaving This Room
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Legend Style
- Text
- Sign Background Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header
- Notice
- Header Legend Color
- White
- Header Background Color
- Blue
- Printed Language
- English
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wash Your Hands Before Leaving This Room, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.