Notice/Aviso, Wash Hands Before Leaving This Room/Lavarse Las Ma, 7 in x 10 in, Fiberglass, 122809
Mfr # 122809
Zoro # G7366191
product price:Â $26.29
/eaKey Features
Legend
Wash Hands Before Leaving This Room/Lavarse Las Ma
Sign Material
Fiberglass
Width
10"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122809
Zoro #
G7366191
UPC #
754473717711
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.098"
Details
Item
Notice Sign
Legend
Wash Hands Before Leaving This Room/Lavarse Las Ma
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English, Spanish
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Notice/Aviso
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Wash Hands Before Leaving This Room/Lavarse Las Ma, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.