Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87143

  • Zoro # G9391776


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Heat Vent Air Conditioning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87143
Zoro #
G9391776
UPC #
754473871437
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
HVAC 076 to 100
Application
Heat Vent Air Conditioning
Character Type
Text and Numbers
Tag Shape
Round
Number Series
HVAC 076-100
Engraved/Stamped
Stamped
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Maximum Service Temperature
1,200 Degrees F
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Tag Text Legend
HVAC (Heat Vent Air Conditioning)
Write on Surface
No
UV Resistant
No
Valve Tag Application
Heat Vent Air Conditioning
Number Sequence
076-100
Corrosion Resistant
Yes
Serialization Method
Consecutive Numbers
Graffiti Resistant
No
Marking Style
Stamped
Chemical Resistant
No
Legend
HVAC (Heat Vent Air Conditioning)

Description

Numbered Tag, Valve Tag Application Heat Vent Air Conditioning, Tag Text Legend HVAC (Heat Vent Air Conditioning), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.