Shop BRADY

PermaSleeve HX Heat Shrink Double Sided Wire Marking Sleeves, 0.094 in.x 1 in. W, Violet, 20000/RL

  • Mfr # 2HX-094-2-VT-J-2
  • Zoro # G315722625

product price: 
$
5,686.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2HX-094-2-VT-J-2
Zoro #
G315722625
UPC #
662820653776
Country of Origin
United States

Description

Heat-Shrink PermaSleeve HX Polyolefin B-7642 Wire Marking Sleeves are 2:1 heat shrinkable, high-temperature rated, highly flame retardant and very flexible. Supplied roll form in a flattened format on a carrier designed for use with computer driven printers. Meets SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531, MIL-STD-2002. Tested per ASTM E162 and ASTM E662. Operating temperature of -40°F to 248°F -40°C to 120°C. A ribbon is required to print this material. Use Part Number R6402.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.