
Designated Pet Area For Residents Only Please Clean Up After Your Pet, 12" W x 18" H, 115216
Mfr # 115216
Zoro # G8618528
product price:Â $32.15
/eaKey Features
Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Sign Material
Aluminum
Height
18"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
115216
Zoro #
G8618528
UPC #
754473183875
Country of Origin
United States
Dimensions
Height
18"
Width
12"
Thickness
0.035"
Details
Item
Pet Sign
Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
Green, White
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Description
Pet Sign, Sign Subject Matter Pets, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Pet Area For Residents Only Please Clean Up After Your Pet, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.