Shop BRADY

Please Pick Up After Your Pet Thank You, 12" W x 18" H, Rectangle, Aluminum, 141787

  • Mfr # 141787

  • Zoro # G7364277


product price:  $29.99
/ea

Key Features

Legend
Please Pick Up After Your Pet Thank You
Sign Material
Aluminum
Height
18"
Width
12"
Thickness
0.035"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
141787
Zoro #
G7364277
UPC #
754473183967
Country of Origin
United States

Dimensions

Height
18"
Width
12"
Thickness
0.035"

Details

Item
Pet Sign
Legend
Please Pick Up After Your Pet Thank You
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Subject Matter
Pet Clean Up
Language
English
Background Color
White
Material
Aluminum
Legend Color
Green
Legend/Background Color
Green/White
Sign Legend Text Color
Green

Description

Pet Sign, Sign Subject Matter Pets, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Pick Up After Your Pet Thank You, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.