Shop BRADY
See all product information
Create Account
Pipe Marker, 30 ft. H x 12in. W, Vinyl, 108504
- Mfr # 108504
- Zoro # G5565436
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Thickness
0.004 in
Height
360 in
Standards
ANSI A13.1-2007
Background Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108504
- Zoro #
- G5565436
- UPC #
- 754473667368
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Thickness
- 0.004 in
- Height
- 360 in
- Roll Length
- 360 in
- Length
- 12 in
- Roll Width
- 12 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Black Liquor, Legend Text Color Black, Background Color Orange, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.