Shop BRADY
See all product information
Create Account
PipeMarker, Water, Strap-On, 12"H, Blk Text
- Mfr # 5786-IVST
- Zoro # G224782048
product price:Â
$
24.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
32 in
Height
12 in
Abrasion Resistant
Yes
Fits Pipe O.D.
10 in and Larger
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5786-IVST
- Zoro #
- G224782048
- UPC #
- 888434644492
- Country of Origin
- United States
- Item
- Pipe Marker
- Abrasion Resistant
- Yes
- Fits Pipe O.D.
- 10 in and Larger
- Minimum Service Temperature
- -40 Degrees F
- Pipe Marker Material
- Coiled Plastic
- With or Without Arrows
- With
- Minimum Pipe O.D.
- 10 in
- Number of Pipe Markers
- 1
- Background Color
- Yellow
- Pipe Marker Legend
- Water
- Weather Resistant
- Yes
- Standards
- ECCN EAR99, HTS Code 4911.99.8000, RoHS Compliant with 2011/65/EU with Exemptions
- Water Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Maximum Service Temperature
- 248 Degrees F
- Pipe Marker Package Type
- Each
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Water, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.