Shop BRADY
See all product information
Create Account
Pipe Marker
- Mfr # 6666B-1
- Zoro # G924782225
product price:Â
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
With or Without Arrows
With
Fits Pipe O.D.
2.5 to 7.785 in
Maximum Service Temperature
320 Degrees F
Pipe Marker Legend
Hot Water Supply
Thickness
0.0046 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6666B-1
- Zoro #
- G924782225
- UPC #
- 888434645659
- Country of Origin
- United States
- Item
- Pipe Marker
- With or Without Arrows
- With
- Fits Pipe O.D.
- 2.5 to 7.785 in
- Maximum Service Temperature
- 320 Degrees F
- Pipe Marker Legend
- Hot Water Supply
- Number of Pipe Markers
- 1
- Minimum Pipe O.D.
- 2 1/2 in
- Minimum Service Temperature
- -40 Degrees F
- Maximum Pipe O.D.
- 7 157/200 in
- Background Color
- Yellow
- Water Resistant
- No
- Standards
- ASTM E-84, ECCN EAR99, HTS Code 8310.00.0000, RoHS Compliant with 2011/65/EU with Exemptions
- Pipe Marker Package Type
- Each
- Abrasion Resistant
- Yes
- Average Outdoor Durability
- 5 to 8 yr
- Weather Resistant
- No
- Pipe Marker Material
- Aluminum Foil
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.