Shop BRADY
See all product information
Create Account
Pipe Marker, Danger Asbestos Insulation, 41592
Mfr # 41592
Zoro # G5438167
product price:Â
$
79.99
/ea
Key Features
Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1, ASTM D 2979
Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41592
- Zoro #
- G5438167
- UPC #
- 754473415921
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Thickness
- 0.004 in
- Height
- 8 in
- Roll Length
- 360 in
- Length
- 8 in
- Roll Width
- 8 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Danger Asbestos Insulation, Legend Text Color Black, Background Color Yellow, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.