This item is Discontinued.

Brady Pipe Marker, Exhaust Air, 7/8in H, 7/8in W 4181-B

This item is Discontinued.

Brady

Pipe Marker, Exhaust Air, 7/8in H, 7/8in W (Discontinued)

Mfr # 4181-B
Zoro # G2285459
UPC # 754473513658
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4181-B
Zoro #
G2285459
UPC #
754473513658
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Exhaust Air
Material
Plastic
Legend Color
White
Operating Temp. Range
-40 Degrees F
Pipe Marker Subject Matter
Air & Ducts
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Marker Attachment Style
Snap-On
Legend Alpha Range
D to F
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
UV Resistant
No
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Snap-On Pipe Marker
NFPA 99, CGA C-9
No
Water Resistant
No
ANSI/ASME A13.1
Yes
Weather Resistant
No
Humidity Resistant
No
ISO 14726
No
Pipe Marker Material
Plastic
Pipe Marker Legend
Exhaust Air
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Number of Pipe Markers
1
Minimum Pipe O.D.
1 1/2 in
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Pipe Marker Package Type
Each
Maximum Pipe O.D.
2 3/8 in
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Exhaust Air, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows With

Ratings & reviews