Shop BRADY
See all product information
Create Account
Pipe Marker, Mill Water, Green, 41564
Mfr # 41564
Zoro # G5438614
product price:Â
$
83.55
/ea
Key Features
Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI/ASME A13.1-2007
Background Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41564
- Zoro #
- G5438614
- UPC #
- 754473415648
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Thickness
- 0.004 in
- Height
- 8 in
- Roll Length
- 30 ft
- Length
- 8 in
- Character Height
- 3/4 in
- Roll Width
- 8 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mill Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.