This item is Discontinued.
This item is Discontinued.
Pipe Marker, Refrigerant Suction (Discontinued)
Mfr #
7236-4
Zoro #
G4909213
UPC # 754473920500
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7236-4
- Zoro #
- G4909213
- UPC #
- 754473920500
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Thickness
- 0.004 in
- Height
- 1 1/8 in
- Roll Length
- 1 1/8 in
- Character Height
- 3/4 in
- Length
- 7 in
- Roll Width
- 7 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Refrigerant Suction, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.