Shop BRADY

Pipe Marker, Weak Wash, Yellow, 41589

  • Mfr # 41589

  • Zoro # G5439165


product price:  $89.15
/ea

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41589
Zoro #
G5439165
UPC #
754473415891
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Weak Wash
Material
vinyl
Legend Color
Black
Pipe Marker Subject Matter
Other Liquids
Fits Pipe O.D.
2 in and Smaller
Language
English
Operating Temp. Range
0 Degrees F
Legend Alpha Range
T to Z
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Flow Direction Arrow
Left
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Humidity Resistant
No
Abrasion Resistant
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Roll Form, Continuous
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Printed Language
English
Water Resistant
No
Number of Pipe Markers
30
Finish
Glossy
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 in
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Legend Text Color
Black
Weather Resistant
Yes
Pipe Marker Legend
Weak Wash
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Pipe Marker Package Type
Roll
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Weak Wash, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.