This item is Discontinued.

Brady Pre-Cut Label Stock Roll, White, Gloss THT-5-718-10

This item is Discontinued.

Brady

Pre-Cut Label Stock Roll, White, Gloss (Discontinued)

Mfr # THT-5-718-10
Zoro # G5613657
UPC # 754473924683
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THT-5-718-10
Zoro #
G5613657
UPC #
754473924683
Country of Origin
United States

Dimensions

Width
1 in
Length
1/2 in
Height
1/2 in
Label Thickness
0.0033 in
Core Diameter
3 in
Label Height
1/2 in
Label Width
1 in
Roll Width
3 11/32 in
Roll Length
1/2 in

Details

Item
Pre-Cut Label Stock Roll
Material
B-718 Glossy Low Profile Static Dissipative Polyimide
Application
Circuit Board and Electrical Component Labeling
Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Tape Format
Die Cut - Tag
Temp. Range
-94 Degrees to 212 Degrees F
Background Color
White
Adhesive
Adhesive
Standards
ANSI/ESD S541-2008, MIL-STD-202G, Method 215K, UL Approved
Labels per Roll
10,000
Maximum Service Temperature
572 Degrees F
Product Type
Pre-Cut Label Stock Roll
Label Material
Polyimide
Label Finish
Gloss
Recommended Ribbon
IP-R6007, R6007
Compatible Mfr Part Number
IP-R6007, R6007
Minimum Service Temperature
-94 Degrees F
Inkjet Printable
No
For Print Method
Thermal Transfer
Labels per Row
3
Adhesive Properties
Permanent Adhesive, Static Dissipative Adhesive
Resistance Properties
Abrasion-Resistant, Anti-Static, Chemical-Resistant, Corrosion-Resistant, Harsh Flux Wash-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant
Label Color
White
Secondary Label Included
Secondary Label Not Included
Material Series
B-718
Label Media Format
Precut Roll
Adhesive Material
Acrylic
Label Shape
Rectangle
Indoor/Outdoor Usage
Indoor

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718, Recommended Ribbon IP-R6007, R6007

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.