Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # A62-7-499

  • Zoro # G900720029


product price:  $71.25
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
Wraptor A6200
Label Material
Nylon
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A62-7-499
Zoro #
G900720029
UPC #
754473632519
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
3/4 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.24 in
Label Thickness
0.0065 in
Roll Length
3/4 in
Roll Width
1/2 in

Details

Item
Pre-Cut Label Stock Roll
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
Wraptor A6200
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
600
Standards
CSA, RoHS Compliant to 2011/65/EU and 2015/863, UL Recognized
Color
White ( Matte )
Label Attachment Style
Wrap-Around
Adhesive Material
Acrylic
Recommended Ribbon
A62-R4300
For Print Method
Thermal Transfer
Adhesive Type
Permanent
Compatible Mfr Part Number
A62-R4300
Preprinted Text
No Legend
Label Shape
Rectangle
Material Properties
Autoclavable, Cryogenic, Halogen-Free
Minimum Service Temperature
-40 Degrees F
Material Series
B-499
Labels per Row
1
Maximum Service Temperature
193 Degrees F
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 61DT08, Compatible Mfr Part Number A62-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Nylon, Label Width 1/2 in, Labels per Roll 600, Printer Series Compatibility Wraptor A6200, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon A62-R4300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.