Shop BRADY
See all product information
Create Account
Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 0.125 in I.D. Before Shrinking, Yellow, 100 ft
- Mfr # HX-C-125-YL
- Zoro # G4684456
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Polyolefin
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HX-C-125-YL
- Zoro #
- G4684456
- UPC #
- 66282099757
- Country of Origin
- United States
Dimensions
- Length
- 100 ft
- Use with Wire Size
- 20 to 16 AWG
- Recovered Wall Thickness (in/ft/yd)
- 0.02 in
- Height (in/ft/yd)
- 0.235 in
- Use With Wire Size
- 20 to 16 AWG
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Shrink Tubing I.D. Before Shrinking
- 1/8 in
- Shrink Tubing I.D. After Shrinking
- 0.062 in
- Material
- Polyolefin
- Color
- Yellow
- Temp. Range
- -40 Degrees F
- Min. Shrink Temp.
- 248 Degrees F
- Finish
- Matte
- Resistance Properties
- Chemical-Resistant; Self-Extinguishing; Smear-Resistant
- For Use with Printer
- BBP®72 Label Printer; BradyPrinter i7100; THT 3" Core Printer
- Shape
- Continuous
- Printable Sides
- Single-Side Printable
- Label/Media Format
- Roll
- Primary Noun, Basic Function
- Heat Shrink Tubing
- Recommended Ribbon
- R6406
- Print Technology
- Thermal Transfer
- Printer Compatibility
- BBP72
- Suggested Ribbon Series
- R4300; R6000 Halogen Free; R6600
Description
Printable Shrink Tubing,100 ft. L,Ylw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.