Shop BRADY
See all product information
Create Account
Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 3/16 in I.D. Before Shrinking, White, 75 ft
- Mfr # HX-C-187-WT
- Zoro # G4684447
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
3/16 in
Shrink Tubing I.D. After Shrinking
0.094 in
Material
Polyolefin
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HX-C-187-WT
- Zoro #
- G4684447
- UPC #
- 66282099738
- Country of Origin
- United States
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Shrink Tubing I.D. Before Shrinking
- 3/16 in
- Shrink Tubing I.D. After Shrinking
- 0.094 in
- Material
- Polyolefin
- Color
- White
- Temp. Range
- -40 Degrees F
- Min. Shrink Temp.
- 248 Degrees F
- Finish
- Matte
- Recommended Ribbon
- R6406
- Printable Sides
- Single-Side Printable
- Printer Compatibility
- BBP72
- Primary Noun, Basic Function
- Heat Shrink Tubing
- Shape
- Continuous
- Print Technology
- Thermal Transfer
- Resistance Properties
- Chemical-Resistant; Self-Extinguishing; Smear-Resistant
- Suggested Ribbon Series
- R4300; R6000 Halogen Free; R6600
- Label/Media Format
- Roll
- For Use with Printer
- BBP®72 Label Printer; BradyPrinter i7100; THT 3" Core Printer
Description
Printable Shrink Tubing,90 ft. L,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.