Shop BRADY

Printer Series PermaSleeve PVDF Wire Marker Sleeves, Yellow, 0.187 in. Dia x 200' L, Yellow

  • Mfr # HT-C-187-YL-J
  • Zoro # G915722575

product price: 
$
1,494.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT-C-187-YL-J
Zoro #
G915722575
UPC #
662820999287
Country of Origin
United States

Description

PermaSleeve Heat-Shrink Polyvinylidene Fluoride B-345 wire marker sleeves are specifically designed for high temperature and low vacuum outgassing applications. 2:1 heat shrinkable sleeves are fade-resistant and flame-retardant, and meet the requirements of NASA Vacuum Outgassing specification SP-R-0022A. Sleeves can be used in applications that require greater resistance to harsh chemicals such as fuels, lubricants and high power cleaning solvents. Meets SAE-AMS-DTL-23053/18 Class 2, SAE-AS-81531, MIL-STD-202, Tested per ASTM E 162, ASTM E 662;RoHS Compliant;and UL Recognized. Operating temperature range of -67 to 437° F -55 to 225° C. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.