Shop BRADY
See all product information
Create Account
Suggestion Box, Acrylic, 11 3/4 in W, 12 in H
Mfr # MC111E
Zoro # G5199591
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Material
Acrylic
Width
11 3/4 in
Color
Black, White
Height
12 in
Depth
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC111E
- Zoro #
- G5199591
- UPC #
- 754473456603
- Country of Origin
- Mexico
Dimensions
- Width
- 11 3/4 in
- Height
- 12 in
- Depth
- 4 3/4 in
- Overall Width
- 11 3/4 in
- Slot Width
- 9 in
- Overall Height
- 12 in
- Overall Depth
- 4 3/4 in
Details
- Item
- Suggestion Box
- Material
- Acrylic
- Color
- Black, White
- Includes
- Lockable Top, Side Pocket
- Type
- Mounts To Wall, Sits On Table
- Product Type
- Suggestion Box
Description
Suggestion Box, Material Acrylic, Black, White, Height 12 in, Width 11 3/4 in, Depth 4 3/4 in, Mounts To Wall, Sits On Table, Includes Lockable Top, Side Pocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.