Procedure Sign, 12 in H, 15 in W, Fiberglass, Rectangle, English, 75212
Mfr # 75212
Zoro # G8466390
product price:Â $44.19
/eaKey Features
Header
Stop
Legend
Stop Tank Car Connected
Width
15 in
Height
12 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
75212
Zoro #
G8466390
UPC #
754473752125
Country of Origin
United States
Dimensions
Width
15 in
Height
12 in
Thickness
0.098 in
Details
Item
Procedure Sign
Header
Stop
Legend
Stop Tank Car Connected
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White
Description
Procedure Sign, Height 12 in, Width 15 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.