Push Button Lockout, Clear, polycarbonate, 1 Max. No. of Padlocks, 7/25 in Max. Shackle Dia.

  • Mfr # 139795

  • Zoro # G8520178


product price:  $27.85
/ea

Key Features

Material
polycarbonate
Max. Number of Padlocks
1
For Maximum Padlock Shackle Diameter
7/25 in
Overall Length
2 1/2 in
Width
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
139795
Zoro #
G8520178
UPC #
754473932398
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
7/25 in
Overall Length
2 1/2 in
Width
2 1/2 in
Height
2 in
Fits Button Dia.
22.5 mm
For Maximum Button Diameter
0.89 in
Overall Height
1.95 in
Overall Width
2.5 in
For Minimum Button Diameter
0.87 in
Depth
2.5 in

Details

Item
Push Button Lockout
Material
polycarbonate
Max. Number of Padlocks
1
Lockout Color
Clear
Standards
OSHA 1910.147
Hinged
Yes
Includes
Adhesive Backing, Base, Cover, Red Label, Yellow Label
Minimum Temperature
-4 Degrees F
Installation Type
Semi-Permanent/Semi-Removable
Lockout Material
Polycarbonate
Maximum Temperature
176 Degrees F
Switch Lockout Type
Push Button Lockout
For Switch Type
Push Button Safety Cover
Maximum Number of Padlocks
1
Switch Cover Type
Removable Cover

Description

Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 0.89 in, For Maximum Padlock Shackle Diameter 7/25 in, For Switch Type Push Button Safety Cover, Lockout Color Clear, Lockout Material Polycarbonate, Maximum Number of Padlocks 1, Overall Depth 2.5 in, Overall Height 1.95 in, Overall Width 2.5 in, For Minimum Button Diameter 0.87 in, Installation Type Semi-Permanent/Semi-Removable, Switch Cover Type Removable Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.