Shop ZORO SELECT
See all product information
Create Account
Tag, Ready For Service, Cardstock, 5 3/4 in H x 3 in W, Green, Rectangle, 100 PK
Mfr # 9WJ40
Zoro # G2913933
product price:Â
$
50.90
/pk of 100, $0.51/ea
Key Features
Material
Cardstock
Height
5 3/4 in
Width
3 in
Color
Green
Tag Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9WJ40
- Zoro #
- G2913933
- UPC #
- 754473867454
- Country of Origin
- China
Dimensions
- Height
- 5 3/4 in
- Width
- 3 in
- Hole Size
- 3/8 in
- Fastener Attachment Length
- 12 in
- Mounting Hole Size
- 3/8 in
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov