Shop BRADY
See all product information
Create Account
Did You Wash Them?, Hand Washing Stops the Spread of Germs, 14 in x 10 in, Polyester, 128453
Mfr # 128453
Zoro # G8461649
product price:Â $13.59
/eaKey Features
Legend
Did You Wash Them?
Sign Material
Polyester
Height
14"
Width
10"
Thickness
0.010"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
128453
Zoro #
G8461649
UPC #
754473773533
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.010"
Details
Item
Restroom Sign
Legend
Did You Wash Them?
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Did You Wash Them?
Header Background Color
Blue
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Did You Wash Them?, Legend Did You Wash Them?, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.