Shop BRADY
See all product information
Create Account
Single-ColorPrinterRibbon, Green, 200ftL
Mfr # 13597
Zoro # G5423494
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Width
6 1/4 in
Length
200 ft
Printer Series Compatibility
BBP85, PowerMark
For Use With
Mfr. No. 13500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13597
- Zoro #
- G5423494
- UPC #
- 754473135973
- Country of Origin
- Mexico
- Item
- Single-Color Printer Ribbon
- Color
- Green
- Printer Series Compatibility
- BBP85, PowerMark
- For Use With
- Mfr. No. 13500
- Standards
- RoHS Compliant to 2002/95/EC, RoHS Compliant to 2005/618/EC
- Ink Color
- Green
- Ribbon Series
- R10000
- Ribbon Format
- Printer-Specific Cartridge
- Ribbon Formulation
- Resin
- Resistance Properties
- Scratch-Resistant, Solvent-Resistant
- Ribbon Color
- Green
- Product Type
- Single-Color Printer Ribbon
- Compatible Mfr Part Number
- BBP85
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Green, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliant to 2002/95/EC, RoHS Compliant to 2005/618/EC