Shop All Right-To-Know and Hazardous Materials
Brady
Right to Know Compliance Center, 24 In. W
Mfr # 2012
Zoro # G1925481
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Width 24 in
- Mounting Type Wall
- Background Color Blue, White
- Legend/Background Color White/blue
Product Information
- Brand Brady
- MFR # 2012
- Zoro # G1925481
- UPC # 754473501792
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 24 in |
Depth | 4 1/2 in |
Height | 30 in |
Overall Height | 30 in |
Overall Depth | 4 1/2 in |
Overall Width | 24 in |
Details
Description
Right to Know Center, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Depth 4 1/2 in, Overall Height 30 in, Overall Width 24 in, Preprinted Text Right to Know Center Material Safety Data Sheets for Hazardous Materials Used in This Area, Product Type Information Center, Station Color Blue, White, Standards UNSPC 60106108, Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V50 OTG Safety Eyewear, Black Frame, Shade 5.0 IR/UV Lens (21917)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (34-600)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Black Hawk Series, XL, Package of 1000 (N1S-5-MR)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- BRADY California Hazardous Waste Label, PK100 (121152)
- BRADY Drum Label, Paper, 6 In. H, 6 In. W, PK100 (60364)
- BRADY Binder, Material Safety Data Sheets (BR823A)
- BRADY HMIG Label, 5 In. H, 3 In. W, PK50 (121446)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- BRADY Biohazard Label, 5" H, 3-1/2"W, PK20 (18766LS)
- Brady Right-To-Know and Hazardous Materials