Shop BRADY

Right-To-KnowLabel, 1-1/2inH, 1-1/2inW, PK9

  • Mfr # 58527

  • Zoro # G3005576


product price: 
$
5.45
/pk 9, $0.61/ea
Sold in multiples of 2 for $10.90

Key Features

Legend
(Safety Goggles Pictogram)
No. of Labels
9
Material
Vinyl
Legend/Background Color
Blue/White
Language
No Text
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
58527
Zoro #
G3005576
UPC #
754473585273
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1 1/2 in

Details

Item
Right-To-Know Label
Legend
(Safety Goggles Pictogram)
No. of Labels
9
Material
Vinyl
Legend/Background Color
Blue/White
Language
No Text
Shape
Square
Laminated
No
Standards
RoHS Compliant to 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Minimum Service Temperature
-40 Degrees F
Number of Labels
9
Preprinted Text
No Text
Adhesive
Adhesive
Lamination Type
Not Laminated
Write on Surface
No
Adhesive Properties
Permanent Adhesive
Preprinted Images
Safety Goggles
Product Type
Right-To-Know Label
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Package Type
Card
Background Color
Blue

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Safety Goggles, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.