This item is Discontinued.
This item is Discontinued.
Safety Reminder Signs, 10"X14", Aluminum, Header Background Color: Green, 42903 (Discontinued)
Mfr #
42903
Zoro #
G7362341
UPC # 754473429034
Country of Origin United States
Category Facility Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42903
- Zoro #
- G7362341
- UPC #
- 754473429034
- Country of Origin
- United States
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.035"
Details
- Item
- Safety Reminder Signs
- Legend
- Accidents are Avoidable forget The Alibi
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Header Background Color
- Green
- Sign Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Printed Language
- English
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Header
- Think
- Sign Background Color
- White
- Legend Style
- Text
- Sign Legend Text Color
- Black
Description
Safety Reminder Signs, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Think, Legend Accidents Are Avoidable Forget The Alibi, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.