Shop BRADY
See all product information
Create Account
Safety Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 132163
Zoro # G7364907
product price:Â $25.69
/eaKey Features
Sign Material
Aluminum
Legend
Emergency Evacuation Route
Width
14 in
Thickness
0.035 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
132163
Zoro #
G7364907
UPC #
754473833183
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.035 in
Height
10 in
Details
Item
Safety Sign
Sign Material
Aluminum
Legend
Emergency Evacuation Route
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Red
Legend Color
Red
Sign Legend Text Color
Red
Description
Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Evacuation Route, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.