Shop BRADY
See all product information
Create Account
Fire Extinguisher Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 119977
Zoro # G8423943
product price:Â $66.19
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
10 in
Thickness
0.063 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
119977
Zoro #
G8423943
UPC #
754473697129
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.063 in
Height
14 in
Details
Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.