Fire Extinguisher Sign, 5 in Height, 7 in Width, Plastic, Rectangle, English
Mfr # 120219
Zoro # G7389879
product price:Â $7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
7 in
Thickness
0.059 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
120219
Zoro #
G7389879
UPC #
754473698386
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.059 in
Height
5 in
Details
Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Sign Legend Color
Black, Red
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.