Shop BRADY
See all product information
Create Account
This Door to Remain Unlocked During Business Hours, 10" W x 7" H, Rectangle, Aluminum, 122453
Mfr # 122453
Zoro # G7410763
product price:Â $14.85
/eaKey Features
Legend
This Door to Remain Unlocked During Business Hours
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122453
Zoro #
G7410763
UPC #
754473713911
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Safety Sign
Legend
This Door to Remain Unlocked During Business Hours
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Description
Safety Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Door To Remain Unlocked During Business Hours, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.