Shop BRADY
See all product information
Create Account
SDS Sign, SDS Format SDS Order and Elements, 14 in H x, 10 in W
Mfr # 133172
Zoro # G9685173
product price:Â $12.69
/eaKey Features
Header
Sds Format For Hcs 2012
Legend
SDS Format SDS Order and Elements
Height
14 in
Width
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
133172
Zoro #
G9685173
UPC #
754473898366
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.006 in
Details
Item
Sign
Header
Sds Format For Hcs 2012
Legend
SDS Format SDS Order and Elements
Sign Shape
Rectangle
Write on Surface
No
Language
English
Material
Polyester
Legend/Background Color
Red, Black/White
Preprinted Text
SDS format For HCS 2012
Operating Temperature Range
-40 Degrees to 230 Degrees F
Preprinted Images
No Image
Mounting Style
Wall-Mount
Header Wording
SDS Format For HCS 2012
Background Color
White
Product Type
Sign
Standards
2011/65/EU, 2015/863, OSHA Compliant
Description
Sign, SDS Format SDS Order and Elements, Polyester, Height 14 in, Width 10 in, Header Sds Format For Hcs 2012, Language English, Mounting Style Wall-Mount, Thickness 0.006 in, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.