Shop BRADY
See all product information
Create Account
Security Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English
Mfr # 123532
Zoro # G8605873
product price:Â $16.39
/eaKey Features
Header
warning
Legend
Surveillance Zone You Are Being Watched
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
123532
Zoro #
G8605873
UPC #
754473791261
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Security Sign
Header
warning
Legend
Surveillance Zone You Are Being Watched
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Surveillance Zone You Are Being Watched, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.