Shop BRADY
See all product information
Create Account
Security Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 129412
Zoro # G7378688
product price:Â $9.55
/eaKey Features
Header
No Header
Legend
No Trespassing Private Road
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
129412
Zoro #
G7378688
UPC #
754473784829
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Security Sign
Header
No Header
Legend
No Trespassing Private Road
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593; D.O.T. MUTCD 2009; OSHA 29 CFR 1910.37
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black
Description
Security Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Trespassing Private Road, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.