Shop BRADY
See all product information
Create Account
Security Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 123526
Zoro # G8615737
product price:Â $14.59
/eaKey Features
Header
Restricted Area
Legend
Monitored By Video Camera
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
123526
Zoro #
G8615737
UPC #
754473791124
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Security Sign
Header
Restricted Area
Legend
Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
No
Header Legend Color
White
Standards
ASTM D 1593
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
Sign Legend Color
Black
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Black
Description
Security Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Monitored By Video Camera, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.