Shop BRADY

Emergency Exit, Do Not Block, 10" W x 7" H, Rectangle, Plastic, 127147

  • Mfr # 127147

  • Zoro # G8413452


product price:  $9.55
/ea

Key Features

Legend
Do Not Block
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.059"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
127147
Zoro #
G8413452
UPC #
754473754754
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Emergency Exit Sign
Legend
Do Not Block
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
ANSI Compliant
Yes
Header
Emergency Exit
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red

Description

Emergency Exit Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency Exit, Legend Do Not Block, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.