Shop BRADY
See all product information
Create Account
Your Habits Are A Reflection Of You.Clean Up And Pick Up After Yourself, 10" W x 7" H, 128334
Mfr # 128334
Zoro # G8618683
product price:Â $14.85
/eaKey Features
Legend
Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
128334
Zoro #
G8618683
UPC #
754473771973
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Facility Sign
Legend
Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.