Shop BRADY
See all product information
Create Account
First Aid Station, 9" W x 6" H, Rectangle, Acrylic, V1FS03A
- Mfr # V1FS03A
- Zoro # G8414432
product price:Â
$
19.15
/ea
Key Features
Legend
First Aid Station
Sign Material
Acrylic
Height
6"
Width
9"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1FS03A
- Zoro #
- G8414432
- UPC #
- 754473493820
- Country of Origin
- Mexico
Dimensions
- Height
- 6"
- Width
- 9"
Details
- Item
- First Aid Sign
- Legend
- First Aid Station
- Sign Material
- Acrylic
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- Yes
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Legend Style
- Symbol and Text
- Sign Background Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header
- No Header
- OSHA Compliant
- Yes
- Printed Language
- English
- ANSI Compliant
- Yes
- Legend Color
- Green
- Sign Legend Text Color
- Green
Description
First Aid Sign, Sign Subject Matter First Aid, Height 6 In., Width 9 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid Station, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.