Shop BRADY
See all product information
Create Account
First Aid, 8" W x 8" H, Square, Acrylic, L0FA03A
- Mfr # L0FA03A
- Zoro # G8413157
product price:Â
$
19.99
/ea
Key Features
Legend
First Aid
Sign Material
Acrylic
Height
8"
Width
8"
Size
8 in x 8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0FA03A
- Zoro #
- G8413157
- UPC #
- 754473454586
- Country of Origin
- Mexico
Dimensions
- Height
- 8"
- Width
- 8"
- Size
- 8 in x 8 in
Details
- Item
- First Aid Sign
- Legend
- First Aid
- Sign Material
- Acrylic
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- Yes
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Square
- Glow-in-the-Dark
- No
- Sign Background Color
- White
- OSHA Compliant
- Yes
- Printed Language
- English
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Symbol and Text
- ANSI Compliant
- Yes
- Header
- No Header
- Legend Color
- Green
- Sign Legend Text Color
- Green
Description
First Aid Sign, Sign Subject Matter First Aid, Height 8 In., Width 8 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid, Printed Language English, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.