NFR Sign, 14 in Height, 10 in Width, Rectangle
Mfr # 60054
Zoro # G3628344
product price:Â $12.59
/eaKey Features
Header
No Header
Legend
Hazardous Materials Classification
Width
10 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60054
Zoro #
G3628344
UPC #
754473600549
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.006 in
Details
Item
NFR Sign
Header
No Header
Legend
Hazardous Materials Classification
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Write on Surface
Yes
Material
vinyl
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Mounting Style
Adhesive-Backed
Language
English
Legend Style
Text
Description
Sign, Hazardous Materials Classification, Polyester, Height 14 in, Width 10 in, Header No Header, Legend Style Text, Language English, Mounting Style Self-Adhesive, Thickness 0.006 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 230 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.