
Notice, Do Not Deposit Sanitary Napkins In Toilet Bowls, 10" W x 7" H, Rectangle, Polyester, 85610
Mfr # 85610
Zoro # G8609769
product price:Â $9.19
/eaKey Features
Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Us
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
85610
Zoro #
G8609769
UPC #
754473856106
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Notice Sign
Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Us
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header
Notice
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Restrooms, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Us, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.